Apply to be a TradeMaster!
Totaline Fractional H.P. V-Belts (P465-4L420)

Totaline Fractional H.P. V-Belts (P465-4L420)

Brand:
Carrier
SKU:
P465-4L420
Rating:
(0)
Q&A:
(0)
Totaline Fractional H.P. V-Belts (P465-4L420)
P465-4L420 has been discontinued
Discontinued March 31, 2016
This product has been discontinued.
Direct Replacement:
1/2" x 42" FHP Browning V-Belt
Brand:
Browning
SKU:4L420
(0)
Order by today, receive 7 by Wednesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Length
42"

Description

–
TOTALINE FHP V-Belts are built for maximum tension control, drive uniformity and long life, with minimum heat build-up and stretching on low horsepower electric motors and gasoline engines. They're designed for high speed operation, and drive center distances as short as pulleys will allow.
  • Outside Length: 42"
  • Suits 3L, 4L, 5L Series V-Belts
  • Specs

    –
    Type:

    Belt

    Length:

    42"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm