Apply to be a TradeMaster!
Totaline Fractional H.P. V-Belts (P465-4L480)

Totaline Fractional H.P. V-Belts (P465-4L480)

Brand:
Carrier
SKU:
P465-4L480
Rating:
(0)
Q&A:
(0)
Totaline Fractional H.P. V-Belts (P465-4L480)
P465-4L480 has been discontinued
Discontinued March 31, 2016
This product has been discontinued.
Suggested Alternative:
1/2" x 48" FHP Browning V-Belt
Brand:
Browning
SKU:4L480
(0)
Order by today, receive 4 by Wednesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Length (Inches)
48" Length

Description

–
TOTALINE FHP V-Belts are built for maximum tension control, drive uniformity and long life, with minimum heat build-up and stretching on low horsepower electric motors and gasoline engines. They're designed for high speed operation, and drive center distances as short as pulleys will allow.
  • Outside Length: 48"
  • Suits 3L, 4L, 5L Series V-Belts
  • Specs

    –
    Type:

    Belt

    Length (Inches):

    48"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm