Apply to be a TradeMaster!
Main product image of Liquid Line Filter Drier, 1/2" ODF 8 CU, P502-8084S
Magnifying glass
Hover image to zoom

Liquid Line Filter Drier, 1/2" ODF 8 CU, P502-8084S

Brand:
Carrier
SKU:
P502-8084S
Rating:
(0)
Q&A:
(0)
Liquid Line Filter Drier, 1/2" ODF 8 CU, P502-8084S
Magnifying glass
Hover image to zoom
$31.62 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: OD
1/2"

Description

–
Features:
  • Compacted bead filter drier, with a fine 20 Micron outlet pad for maximum filtration
  • Universal Replacement CFC, HCFC & HFC refrigerants
  • filtration first for more effective use of surface area of desiccant
  • Solid copper fitting for easy installation
  • Desiccant blend - 75% molecular sieve and 25% activated alumina
  • High moisture and acid capacity

Specifications:
  • Weight 0.85 Pounds (lbs)
  • Length 2.6 Inches (In)
  • Width 6 Inches (In)
  • Height 1.6 Inches (In)
  • Country of Origin MEX
  • UPC or Barcode 00662441165597
  • Hazardous Material No
  • EPA Cert Required No
  • Brand Totaline
  • Inlet Connection Size 1/2" OD
  • ISO Code MX
  • Outlet Connection Size 1/2" OD
  • Type Liquid Line Uni-Flo

Specs

–
OD:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy