Apply to be a TradeMaster!
Main product image of Totaline Liquid Line Filter Drier Replacement, 3/8" ODF, 16 CU, P502-8163S
Magnifying glass
Hover image to zoom

Totaline Liquid Line Filter Drier Replacement, 3/8" ODF, 16 CU, P502-8163S

Brand:
Carrier
SKU:
P502-8163S
Rating:
(0)
Q&A:
(0)
Totaline Liquid Line Filter Drier Replacement, 3/8" ODF, 16 CU, P502-8163S
Magnifying glass
Hover image to zoom
$41.38 each
In Stock
In Stock
Get 3 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Inlet Size
3/8"
Product Highlight: Material
Copper
Product Highlight: Refrigerant Type
R-507, R-134A, R-404A, CFC, HCFC

Description

–
Product Features
  • Compacted bead filter drier with a fine, 20 Micron outlet pad for maximum filtration
  • Universal Replacement CFC, HCFC & HFC refrigerants
  • Filtration first for more effective use of surface area of desiccant
  • Solid copper fitting for easy installation

Specs

–
Product Type:

Replacement Filter

Connection Type:

Sweat

Connection Size:

3/8"

Micron Rating:

20

Inlet Size:

3/8"

Material:

Copper

Max. Working Pressure:

680 PSI

Refrigerant Type:

R-507

R-134A

R-404A

CFC

HCFC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy