Apply to be a TradeMaster!
Main product image of Liquid Line Filter Drier, 7/8" ODF 41 CU, P502-8417S
Magnifying glass
Hover image to zoom

Liquid Line Filter Drier, 7/8" ODF 41 CU, P502-8417S

Brand:
Carrier
SKU:
P502-8417S
Rating:
(0)
Q&A:
(0)
Liquid Line Filter Drier, 7/8" ODF 41 CU, P502-8417S
Magnifying glass
Hover image to zoom
$108.63 each
In Stock
In Stock
Get 3 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: OD
7/8"

Description

–
Features:
  • Compacted bead filter drier, with a fine 20 Micron outlet pad for maximum filtration
  • Universal Replacement CFC, HCFC & HFC refrigerants filtration first for more effective use of surface area of desiccant
  • Solid copper fitting for easy installation
  • Desiccant blend - 75% molecular sieve and 25% activated alumina
  • High moisture and acid capacity

Specifications
  • Weight: 2.4 Pounds (lbs)
  • Length: 3.6 Inches (In)
  • Width: 10.5 Inches (In)
  • Height: 3.2 Inches (In)
  • Country of Origin MEX
  • UPC or Barcode: 00662441165795
  • Hazardous Material: No
  • EPA Cert Required: No
  • Brand: Totaline
  • Inlet Connection Size: 7/8" OD
  • ISO Code: MX
  • Outlet Connection Size: 7/8" OD
  • Type: Liquid Line Uni-Flo

Specs

–
OD:

7/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy