Apply to be a TradeMaster!
Main product image of Liquid Line Filter Drier, 7/8"
Magnifying glass
Hover image to zoom

Liquid Line Filter Drier, 7/8"

Brand:
Carrier
SKU:
P502-8757S
Rating:
(0)
Q&A:
(0)
Liquid Line Filter Drier, 7/8"
Magnifying glass
Hover image to zoom
$207.70 each
In Stock
In Stock
Get 3 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: OD
7/8"

Description

–
Specifications
  • Weight: 4.8 Pounds (lbs)
  • Length: 3.7 Inches (In)
  • Width: 15.7 Inches (In)
  • Height: 3.1 Inches (In)
  • Country of Origin: MEX
  • UPC or Barcode: 00662441165818
  • Hazardous Material: No
  • EPA Cert Required: No
  • Brand: Totaline
  • Inlet Connection Size: 7/8" OD
  • ISO Code: MX
  • Outlet Connection Size: 7/8" OD
  • Type: Liquid Line Uni-Flo

Specs

–
OD:

7/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy