Apply to be a TradeMaster!
Main product image of Infinity System Control, SYSTXCCITC01-C
Magnifying glass
Hover image to zoom

Infinity System Control, SYSTXCCITC01-C

Brand:
Carrier
SKU:
SYSTXCCITC01-C
Rating:
(2)
Q&A:
(0)
Infinity System Control, SYSTXCCITC01-C
Magnifying glass
Hover image to zoom
$964.87 each
In Stock
In Stock
Get 19 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Number of Zones
8
Product Highlight: Programmability
Programmable, 7 Day
Product Highlight: Temperature Range (F)
50°F - 90°F

Description

–
The Infinity® System Control is designed for homeowners who understand the value of precision comfort and an easy to use, intuitive user interface. With wireless connectivity, occupancy sensing capabiliities and built-in smarts, the Infinity System Control puts you in command of comfort and energy savings like never before.

As part of a complete, communicating Infinity® System, this smart control takes full advantage of the best technology Carrier has to offer, including Greenspeed® technology and Hybrid Heat® system management. Taking your comfort well beyond temperature control, the Infinity System Control can manage humidity levels, airflow, ventilation, indoor air quality and up to 8 zones, from wherever you are, with a connected smartphone or tablet. It's also compatible with Amazon™ Alexa™.

Energy-conscious homeowners will especially appreciate the energy tracking and reporting, as well as the occupancy sensing ability that can automatically set the system back to maximize savings when you are away.

Simple, powerful and convenient, the Infinity System Control takes your comfort to the next level.

Features:
  • Full-color touch screen with photo upload capability
  • Intuitive, on-screen prompts
  • Local weather 5-day forecast
  • Occupancy sensing to automatically select comfort or energy saving system settings
  • Remote access via Internet as well as Apple® and Android™ smartphone or tablet devices1
  • Control with Côr™ Home Automation system or Amazon™ Alexa™ smart skills1
  • Real-time energy use tracking
  • Ideal Humidity System® management capable for exacting comfort
  • Hybrid Heat® system management capable
  • Intelligent, heating- and cooling-comfort staging capable
  • Auto changeover between heating and cooling
  • Controls indoor air quality products
  • ComfortFan™ technology capable with four levels of "constant ON" fan speeds
  • Ventilation management capable
  • Measures and manages airflow to each zone and adjusts for quiet comfort
  • Measures percentage of airflow to each zone for best operation
  • Day-at-a-glance 7-day (wake, away, home, sleep) programming
  • Advanced smart setback for best energy savings during "away" and ramp up periods
  • One-button Touch-N-Go® quick-settings-change feature
  • Simple vacation programming controls temperature and humidity
  • Up to 8-zone capability with custom naming feature
  • Choice of TrueSense™ dirty filter detection or fixed-schedule based filter replacement reminders
  • System maintenance reminders
  • 10-year parts limited warranty

Specs

–
Number of Zones:

8

Programmability:

Programmable

7 Day

Temperature Range (F):

50°F - 90°F

Humidity Control:

Yes

Wireless:

Yes

Changeover:

Auto

User Interface:

Touchscreen

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Love the new thermostat

New thermostat works great connects to phone
Rich Harydzak
PA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Carrier Infinity C Model Delivers

Built In intelegnec with 4 wire simplicity. No guesswork. Plug & Play for Carrier Infinity.
Gearhead
Columbus, Ohio
2 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy