The Network Interface Module (NIM) is used to interface the following devices to the Infinity ABCD bus so they can be controlled by the Infinity System. The following devices do not have communication ability and the NIM is required to control:
| Operating Humidity: | 95% RH |
|---|---|
| Voltage: | 24 VAC |
| Operating Temp Range: | 32°-104°F |
| Programmability: | 7 Day |