Apply to be a TradeMaster!
Main product image of Infinity Remote Access Module, Broadband Cat-5 Wired
Magnifying glass
Hover image to zoom

Infinity Remote Access Module, Broadband Cat-5 Wired

Brand:
Carrier
SKU:
SYSTXCCRCT01
Rating:
(0)
Q&A:
(0)
Infinity Remote Access Module, Broadband Cat-5 Wired
Magnifying glass
Hover image to zoom
SYSTXCCRCT01 has been discontinued
Discontinued July 23, 2021
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Voltage
24V

Description

–
The CAT-5 B-SAM uses state of the art technology to control previous generation Infinity Systems (utilizing UID/UIZ wall controls) via the Internet. The system also offers enhanced peace of mind through email of routine and urgent maintenance notifications.

Features:
  • Internet access into your Infinity UID/UIZ System
  • Check your system status and change settings from anywhere
  • Intuitive web navigation for non-technical customers
  • Easy to program schedules with day and week-at-a-glance programming
  • Override your system schedule when away from home
  • Schedule a future vacation setting
  • Emails for routine maintenance reminders
  • Emails for urgent service reminders
  • Dealer can diagnose a system problem remotely


In addition, the SAM provides the following features for both previous generation Infinity UID/UIZ systems, and newer generation Infinity Touch systems:
  • One CAT-5 B-SAM can handle up to two Infinity Systems
  • 3-wire installation into the Infinity System communication bus
  • Optional sensing port for float switches, alarms, etc., with alerts via email, for systems with remote access registration
  • Optional Home Automation system interface capabilities through the included EIA RS-232 port. Communicate information through an open ASCII protocol.

Specs

–
Application:

Accessory

Color:

White

Voltage:

24V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm