Apply to be a TradeMaster!
Main product image of Remote Access Module for Communicating System Controls, SYSTXNNRCT01
Magnifying glass
Hover image to zoom

Remote Access Module for Communicating System Controls, SYSTXNNRCT01

Brand:
Carrier
SKU:
SYSTXNNRCT01
Rating:
(0)
Q&A:
(0)
Remote Access Module for Communicating System Controls, SYSTXNNRCT01
Magnifying glass
Hover image to zoom
$1,081.31 each
In Stock
In Stock
Get 2 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
7 Day
Product Highlight: Voltage
24 VAC

Description

–

The Remote Access Module uses state of the art technology to connect your communicating system control to a third party Home Automation system. This version is compatible with older communicating controls but does not supply a Wi-Fi connection like previous models.


Remote Access Module provides the following features for series B or newer communicating systems:

  • One Remote Access Module can handle up to two communicating systems
  • 3-wire installation into the communicating system communication bus
  • Optional sensing port for float switches, alarms, etc.,
  • Home Automation system interface capabilities through the included EIA RS-232 port. Communicate information through an open ASCII protocol.

Specs

–
Programmability:

7 Day

Voltage:

24 VAC

Operating Temp Range:

32°-104°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy