Apply to be a TradeMaster!
Translator Board, SYSTXXXTRB01
Translator Board, SYSTXXXTRB01
$261.26 each
In Stock
In Stock
Get 1 Mon, Nov 2
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

Specifications:

  • Cubic Measurement: 0.006
  • Country of Origin: USA
  • Cycle/Hertz: 50/60 Hz
  • OPT Code: 1PSYSTXXXTRB01
  • Prop 65: Yes
  • UL Recognized: No
  • Voltage    24 VACLength: 4 inches (in)
  • Width: 0.5 inches (in)
  • Height: 5.2 inches (in)
  • Weight: 3 pounds (lbs)
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy