Apply to be a TradeMaster!
Main product image of Comfort Programmable Touch-N-Go Thermostat, TC-PAC01-A
Magnifying glass
Hover image to zoom

Comfort Programmable Touch-N-Go Thermostat, TC-PAC01-A

Brand:
Carrier
SKU:
TC-PAC01-A
Rating:
(2)
Q&A:
(0)
Comfort Programmable Touch-N-Go Thermostat, TC-PAC01-A
Magnifying glass
Hover image to zoom
TC-PAC01-A has been discontinued
Discontinued December 30, 2025
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Programmability
Programmable, 5-2 Day

Description

This Comfort model is designed to give you the benefits of energy saving programming features in a simple, easy-to-read and attractive thermostat. It allows both weekday/weekend programming and simple, Touch-N-Go programming for one-button, energy-saving, quick settings when you're on the go or ready for sleep.

This model is configured for systems using an air conditioner for cooling.

Standard Features:
  • One-button Touch-N-Go® quick-settings-change feature
  • Large, illuminated display
  • Auto changeover between heating and cooling
  • Weekday/weekend programming
  • Fixed-schedule based filter replacement reminders
  • 5-year parts limited warranty

Optional Features:
  • Application of remote sensor to feed information to the main control from a different location
  • Compatible with 3-zone panel systems: ZONECC3ZHP01 and ZONECC3ZAC01

Specs

Programmability:

Programmable

5-2 Day

Changeover:

Auto

Display:

LCD

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Worked as expected

Needed a new programmable thermostat. Supply House was the only place I could find what I needed. Shipped quickly and worked as I expected.
Mike R
Carmel, NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Needed a correct Thermostat for our system

Service and delivery of the product was great!
Peter V
Boston MA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?