Apply to be a TradeMaster!
Main product image of Trade Pro Thermostat - Single Stage, 5/2 Day Programmable (1 Heat / 1 Cool), TP-P-705
Magnifying glass
Hover image to zoom

Trade Pro Thermostat - Single Stage, 5/2 Day Programmable (1 Heat / 1 Cool), TP-P-705

Brand:
Carrier
SKU:
TP-P-705
Rating:
(0)
Q&A:
(0)
Trade Pro Thermostat - Single Stage, 5/2 Day Programmable (1 Heat / 1 Cool), TP-P-705
Magnifying glass
Hover image to zoom
$93.22 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24 VAC
Product Highlight: Stages
1, 1 Heat/1 Cool

Description

–
Features:
  • Large, easy-to-see 4" square display
  • Easy access battery compartment
  • Customizable staging logic for installers
  • Separate O/B terminals
  • Contact Relay for Humidifier and de-humidifier
  • Dehumidification through controlled cooling
  • Hardwired indoor sensors for remote sensing and averaging
  • Outdoor remote sensors for dual fuel balance point
  • Hardwired slab sensors to accurately manage floor heat
Specifications:
  • 750mV Compatible: YES
  • Accuracy: Plus or minus 1°
  • Ambient Temperature Range: 41°F to 95°F (5°C to 35°C)
  • Application: Residential
  • Backlit: YES
  • Batteries Included: YES
  • Battery Backup: YES
  • Brand VIVE™
  • Change/Check Reminders: YES
  • Color: White
  • Country Of Origin: MEX
  • Cubic Measurement: 0.016
  • Differential Temperature: Plus or minus 2 degree
  • Digital-Programmable: YES
  • Dimensional Weight: 5
  • Display: YES
  • Display Options: LCD, Backlit
  • Display Size: 4 sq. inch
  • Displays Outdoor Temperature: NO
  • Dual Transformer Compatible: YES
  • Electrical Connection Type: 24 VAC
  • Electrical Rating: 18-30 VAC, NEC Class II
  • Fan Switching: YES
  • Heat Pump Compatible: YES
  • Language: English
  • Low Battery Indicator: YES
  • Manual: YES
  • Mounting: Drywall, stud, junction box
  • Number of HVAC Zones: 1
  • OPT Code VIVET705
  • Operating Temperature Range 44°F to 90°F (6.6°C to 32.2°C)
  • Package Height: 6
  • Package Length: 18.5
  • Package Weight: 8.2
  • Package Width: 7
  • Power Method: Dual Powered: Battery or Hardwired
  • Sensing Element: YES
  • Stages Cool: 1
  • Stages Heat: 1
  • Switch Action: Relay
  • System Switching: YES
  • Temperature Range: 44°F to 90°F (6.67°C to 32.22°C)
  • Temperature Settings per Day: 4
  • Terminal Designations: Rh, Rc, C, Y, W, G, O, B
  • UOM: EA
  • Voltage: 24 VAC

Specs

–
Stages:

1

1 Heat/1 Cool

Voltage:

24 VAC

Operating Humidity:

5 to 95% RH, non-condensing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy