| Application: | Multi-Stage (Heat/Cool) Heat Pump |
|---|---|
| Stages: | 3 Heat/2 Cool Heat Pump |
| Programmability: | Non-Programmable 5-1-1 Day 7 Day |
| User Interface: | Touchscreen |
| Mount: | Horizontal |
| Options: | Fan Control Password Lockout Auto Changeover Works with Sensor Large Display |
| Power Method: | Battery Hardwired |
| Voltage: | 24V |
| Wireless: | No |
| Height: | 4.4" |
| Width: | 5.7" |
| Depth: | 1.5" |
| Warranty: | 5 Year |