Apply to be a TradeMaster!
Main product image of 16" x 19" TradePro Roll of Towels (Pack of 20), TP-TOWEL-ROLL
Magnifying glass
Hover image to zoom

16" x 19" TradePro Roll of Towels (Pack of 20), TP-TOWEL-ROLL

Brand:
Carrier
SKU:
TP-TOWEL-ROLL
Rating:
(0)
Q&A:
(0)
16" x 19" TradePro Roll of Towels (Pack of 20), TP-TOWEL-ROLL
Magnifying glass
Hover image to zoom
$41.74 each
In Stock
In Stock
Get 15 Wed, Oct 7 - Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
16" x 19"
Product Highlight: Material
Cotton
Product Highlight: Color
White

Description

–
16" x 19" TradePro Roll of Towels (Pack of 20)

Specifications
  • Application: Automotive, Plumbing, Construction, HVAC, Home Improvement
  • Size: 16" x 19"
  • Color: White
  • Composition: 100% Cotton
  • Package Quantity: 20

Specs

–
Size:

16" x 19"

Quantity:

20

Material:

Cotton

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy