Apply to be a TradeMaster!
Main product image of 3/4 HP Direct Drive Furnace Blower Motor, 208/230V (TT-E75-3SP2)
Magnifying glass
Hover image to zoom

3/4 HP Direct Drive Furnace Blower Motor, 208/230V (TT-E75-3SP2)

Brand:
Carrier
SKU:
TT-E75-3SP2
Rating:
(0)
Q&A:
(0)
3/4 HP Direct Drive Furnace Blower Motor, 208/230V (TT-E75-3SP2)
Magnifying glass
Hover image to zoom
TT-E75-3SP2 has been discontinued
Discontinued March 30, 2016
This product has been discontinued.

Product Highlights

Product Highlight: Voltage
208/230V
Product Highlight: Horse Power
3/4 HP

Description

All TopTech Fractional Horsepower Motors feature extended mounting bolts which make installation easier in cramped spaces. With the longer bolts, the installer is able to more easily start the threaded mounting nut. TopTech motor wires are 30" long. The added length makes it easier for the new motor installation. Partial stripping leaves the insulation on the motor connection wire. This protects the stranded copper wire and prevents damage to individual strands. Moreover, the electrical reversing plug makes rotation direction changes more simplified.

Other advantages include the run capacitor connections which are insulated for increased safety and multiple horsepower, which allows for consolidation of multiple part codes into a single stocking unit, saving time and money. Flag disconnects on condenser fan motors & inline disconnects on direct drive furnace blower motors are provided.

TopTech Condenser Fan Motor features:
  • 5.40 Amps
  • Size "A": 5.472"
  • Capacitor: 10uF/370V
  • Bearing Size: Sleeve
  • Speed: 1075 / 3
  • Specs

    Horse Power:

    3/4

    Hertz:

    60

    Voltage:

    208/230V

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm