Apply to be a TradeMaster!
Main product image of Top Tech Thermostat - 1 Heat/1 Cool (NP)
Magnifying glass
Hover image to zoom

Top Tech Thermostat - 1 Heat/1 Cool (NP)

Brand:
Carrier
SKU:
TT-N-411
Rating:
(0)
Q&A:
(0)
Top Tech Thermostat - 1 Heat/1 Cool (NP)
Magnifying glass
Hover image to zoom
TT-N-411 has been discontinued
Discontinued February 28, 2019
This product was discontinued by the manufacturer.
Direct Replacement:
TradePro Thermostat - 1 Heat/1 Cool (NP)
Brand:
Carrier
SKU:TP-N-511
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Stages
1 Heat/1 Cool

Description

The TopTech Comfort Series of thermostats consists of programmable and non-programmable air conditioner and heat pump controls. These units feature non-mercury, non-lead based electronic controls built into a subtle, 1.2 inch (30.5 mm) slim plastic enclosure. Wall thermostats are simple and easy to use. Wall thermostats provide better temperature and humidity control as they can be placed in an optimal position in the room. All Top Tech 400 series thermostats features Temperature Range Limiting to help prevent wasted energy and optimize energy savings opportunities.

Features:
  • Large Display with Blue Backlight
  • Compressor Short Cycle Protection
  • Separate Heating and Cooling Set Points
  • ESD Protection Electronic Circuitry
  • Adjustable Temperature Set Point Limits
  • Display Degree F or C Switch
  • Non-Volatile Memory Retains User Settings
  • Mount to Horizontal Box
  • Adjustable Temperature Differential

Specs

Stages:

1 Heat/1 Cool

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.