Shop Resideo Sale
Main product image of Performance Dual Lamp Germicidal UV Light (115V), UVLCC2LP1020
Magnifying glass
Hover image to zoom

Performance Dual Lamp Germicidal UV Light (115V), UVLCC2LP1020

Brand:
Carrier
SKU:
UVLCC2LP1020
Rating:
(0)
Q&A:
(0)
Performance Dual Lamp Germicidal UV Light (115V), UVLCC2LP1020
Magnifying glass
Hover image to zoom
$937.93 each
In Stock
In Stock
Get 2 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
7 Day
Product Highlight: Voltage
115V

Description

–

The indoor coil is part of what cools your home, but it and its drain pan can also be a favorite hangout of mold and bacteria. Growth of these organisms can effect efficiency and reduce airflow. They can even become airborne.


UV Lamps from Carrier are designed to kill the mold and bacteria that can grow in the moist environment of your indoor coils to help keep your system efficient and clean air flowing.


Features:

  • Intense UV light is designed to kill bacteria and mold growing on and around the indoor coil.
  • Minimizes microbial build-up on coil and drain pan and prevents it from becoming airborne.
  • Enhances air flow.
  • Helps maintain system efficiency.
  • Silent operation.

Specs

–
Product Type:

Lamp

Programmability:

7 Day

Operating Temp Range:

32°-104°F

Voltage:

115V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy