Apply to be a TradeMaster!
Main product image of Cor Single Lamp Germicidal UV Light (115V)
Magnifying glass
Hover image to zoom

Cor Single Lamp Germicidal UV Light (115V)

Brand:
Carrier
SKU:
UVLCR1LP1020
Rating:
(0)
Q&A:
(0)
Cor Single Lamp Germicidal UV Light (115V)
Magnifying glass
Hover image to zoom
UVLCR1LP1020 has been discontinued
Discontinued October 25, 2021
This product was discontinued by the manufacturer.
Direct Replacement:
Performance Single Lamp Germicidal UV Light (115V), UVLCC1LP1020
Brand:
Carrier
SKU:UVLCC1LP1020
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Cord Length
6'
Product Highlight: Voltage
115V

Description

–
The UVL is designed to inhibit fungus and microbial growth when applied to the indoor coil/drain pan section of a central A/C system.

Features:
  • Four Models Offered: Available in both single and dual lamp models in both 115-v and 208/230-v to meet needs in different applications.
  • Cleaner Coil and Improved Indoor Air Quality: The UV Lights work to clean the coil and prevent the growth of fungus on and around the coil by destroying the DNA of the fungus to kill or deactivate it.
  • Trouble-Free Installation: One hole, 2 mounting screws per lamp and a power source are all that are needed to install.
  • Nearly Maintenance Free Operation: The only maintenance required is replacing the lamp annually.
  • Zero O-Zone Operation: Cor UV Lamp Systems do not produce ozone.

Specs

–
Cord Length:

6'

Type:

Bulb

Voltage:

115V

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm