Apply to be a TradeMaster!
Main product image of Cor Dual Lamp Germicidal UV Light (208/230V), UVLCR2LP3020
Magnifying glass
Hover image to zoom

Cor Dual Lamp Germicidal UV Light (208/230V), UVLCR2LP3020

Brand:
Carrier
SKU:
UVLCR2LP3020
Rating:
(0)
Q&A:
(0)
Cor Dual Lamp Germicidal UV Light (208/230V), UVLCR2LP3020
Magnifying glass
Hover image to zoom
$975.11 each
Backorder
Backorder
Get it Mon, Nov 9 - Tue, Dec 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
6'
Product Highlight: Voltage
208/230V

Description

–
The UVL is designed to inhibit fungus and microbial growth when applied to the indoor coil/drain pan section of a central A/C system.

Features:
  • Four Models Offered: Available in both single and dual lamp models in both 115-v and 208/230-v to meet needs in different applications.
  • Cleaner Coil and Improved Indoor Air Quality: The UV Lights work to clean the coil and prevent the growth of fungus on and around the coil by destroying the DNA of the fungus to kill or deactivate it.
  • Trouble-Free Installation: One hole, 2 mounting screws per lamp and a power source are all that are needed to install.
  • Nearly Maintenance Free Operation: The only maintenance required is replacing the lamp annually.
  • Zero O-Zone Operation: Cor UV Lamp Systems do not produce ozone.

Specs

–
Cord Length:

6'

Type:

Bulb

Voltage:

208/230V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy