Apply to be a TradeMaster!
53,500 BTUH Scroll Compressor Replacement

53,500 BTUH Scroll Compressor Replacement

Brand:
Copeland
SKU:
ZP54K5E-PFV-830
Rating:
(0)
Q&A:
(0)
53,500 BTUH Scroll Compressor Replacement
$1,785.76 each
Backorder
Backorder
Get it Mon, Nov 30 - Tue, Jan 5

Lift Gate

–
This product weighs 75.6 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208V, 230V
Product Highlight: BTU
53500
Product Highlight: Amperage
29.3 Amps

Description

–
53,500 BTUH Scroll Compressor Replacement

  • R-410A
  • 60 Hz
  • Specs

    –
    Voltage:

    208V

    230V

    BTU:

    53500

    Hertz:

    60

    Phase:

    1

    Amperage:

    29.3

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Voltage
    Phase
    CURRENT ITEM
    Product Image of 53,500 BTUH Scroll Compressor Replacement
    53,500 BTUH Scroll Compressor Replacement
    SKU: ZP54K5E-PFV-830
    208V
    230V
    1
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy