Apply to be a TradeMaster!
Main product image of R410, 60 Hz, 3 PH, 460V Scroll Compressor, ZP72KCE-TFD-7M7
Magnifying glass
Hover image to zoom

R410, 60 Hz, 3 PH, 460V Scroll Compressor, ZP72KCE-TFD-7M7

Brand:
Carrier
SKU:
ZP72KCE-TFD-7M7
Rating:
(0)
Q&A:
(0)
R410, 60 Hz, 3 PH, 460V Scroll Compressor, ZP72KCE-TFD-7M7
Magnifying glass
Hover image to zoom
$1,975.99 each
Backorder
Backorder
Get it Tue, Nov 17 - Fri, Dec 18

Non-Returnable Item

–
Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.

Lift Gate

–
This product weighs 93 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free

Product Highlights

–
Product Highlight: Refrigerant Type
R-410A
Product Highlight: Voltage
460v

Description

–
ZP72KCE-TFD-7M7 is an official OEM R410, 60 Hz, 3 PH, 460V Scroll Compressor for Carrier HVAC equipment

Specs

–
Frequency:

60 Hz

60 Hz

Refrigerant Type:

R-410A

Phase:

3

Voltage:

460v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy