Apply to be a TradeMaster!
Main product image of 3/4" FWL-2 Pressure Relief Valve (125 PSI)
Magnifying glass
Hover image to zoom
3/4" FWL-2 Pressure Relief Valve (125 PSI)
Magnifying glass
Hover image to zoom
14739-0125 has been discontinued
Discontinued November 21, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
3/4" FWL-2F Pressure Relief Valve (125 PSI)
Brand:
Cash-Acme
SKU:26110-0125
(1)
Order by today, receive 55 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Pressure Set Point
125 psi
Product Highlight: Connection Type
Male Threaded, Female Threaded Connection
Product Highlight: Material
Bronze (Body)

Description

–
The FWL-2 is a pressure only relief valve designed specifically for the protection of hot water supply systems where over-pressure conditions are likely to occur as a result of thermal expansion.

Completely automatic, the FWL-2 reseats after pressure relief. The valve may be installed directly on the tank or in a tee and is appropriate for either side (hot or cold) of the water heater.

The FWL-2 is fitted with a bronze body, brass and stainless steel internal parts, a silicone seat disc and a stainless steel pressure spring.The FWL-2 is compact and economical. The standard factory relief settings for 1/2" and 3/4" are 75, 125 or 150 psi.

Features
  • Specifically for the protection of hot water supply systems
  • Offers protection from over-pressure conditions that are likely to occur as a result of thermal expansion
  • Compact and economical
  • Every valve is tested for performance prior to shipping
  • Application: Commercial and domestic hot water heating applications.

Specifications
  • :Available Set pressures: 150 psi (75 and 125 psi available)
  • Threaded (NPT): Male inlet and female outlet
  • Service :Water

Specs

–
Size:

3/4"

Connection Type:

Male Threaded

Female Threaded

Material:

Bronze (Body)

Pressure Set Point:

125 psi

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Best Relief Valve at the right price

Excellent quality valve. Made in USA. perfect 125 psi rating
JerryL
Los Angeles
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?