Apply to be a TradeMaster!
Main product image of 1" FVX-5L Commercial T&P Relief Valve (Female Inlet)
Magnifying glass
Hover image to zoom

1" FVX-5L Commercial T&P Relief Valve (Female Inlet)

Brand:
Cash-Acme
SKU:
15638-0150
Rating:
(1)
Q&A:
(0)
1" FVX-5L Commercial T&P Relief Valve (Female Inlet)
Magnifying glass
Hover image to zoom
$369.75 each
In Stock
In Stock
Get 24 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Inlet Type
FNPT
Product Highlight: Outlet Type
FNPT
Product Highlight: Pressure Set Point
150 psi
Product Highlight: Max Temp (F)
210°F Max Temp
Product Highlight: Connection Type
Threaded Connection

Description

–
The FVX Series combination temperature and pressure relief valves are designed to offer high capacity protection for domestic and commercial water heating devices. The FVX Series Valves are fully automatic with the valves resetting after either temperature or pressure relief.

The larger FVX Series Valves are well suited for such commercial applications as restaurants, hospitals and laundries.

All FVX Series valves through 1-1/4" have coated thermal elements that protect against mineral build-up. The 1-1/2" and 2" valves have stainless steel elements. The FVX Series Valves are available with male (FVMX) or female (FVX) inlet connections and female only outlet connections.

Features:
  • Offers high capacity protection for domestic and commercial hot water heating devices: Handles more volume with just one relief valve.
  • Completely automatic: The valves reseat after either temperature or pressure relief.
  • The larger series valves are well suited for commercial applications: Restaurants, hospitals, and laundries are no problem!
  • Listed by CSA (ANSI Z21.22/CSA 4.4) and the National Board (ASME Boiler Code Section IV): Inspector friendly, peace of mind!

Specs

–
Size:

1"

Connection Type:

Threaded

Inlet Type:

FNPT

Outlet Type:

FNPT

Max Temp (F):

210°F

Pressure Range:

75 to 150 psi

Pressure Set Point:

150 psi

CSA Rating (BTU/HR):

750000

ASME Rating (BTU/HR):

3625000

Thermostat Length:

4-3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great service and quality

I did the online chat with a rep. They walked me through how to set up my account and enable tax exempt. I ordered what I needed late afternoon and received it 2 day later. It was exactly what I ordered in great condition. And I will definitely be ordering from them again. Thanks
Wade
Annapolis, Md
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy