Apply to be a TradeMaster!
Main product image of 3/4" Aquastat Well
Magnifying glass
Hover image to zoom

3/4" Aquastat Well

Brand:
OMI Parts
SKU:
121371B-OMI
Rating:
(1)
Q&A:
(0)
3/4" Aquastat Well
Magnifying glass
Hover image to zoom
$18.75 each
In Stock
In Stock
Get 68 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Insulation
1-1/2"
Product Highlight: Material
Copper

Specs

–
Size:

3/4"

Application:

Accessory

Insertion Length:

3"

Shell ID:

3/8"

Bulb Size:

3/8" x 3"

Insulation:

1-1/2"

Capillary Diameter:

5/64"

Material:

Copper

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Size
Material
CURRENT ITEM
Product Image of 3/4" Aquastat Well
3/4" Aquastat Well
SKU: 121371B-OMI
(1)
3/4"
Copper
3/4"
Copper

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Would buy again, works for application

Used a pair of these to house thermistors in the line of flow on either side of an on-demand water heater used as a boiler for radiant floor heat. Product is heavy-duty and made well. Would reccomend for that application.
T MaC
White Haven, PA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy