Apply to be a TradeMaster!
Main product image of 3/4" NCLX-8 T&P Relief Valve
Magnifying glass
Hover image to zoom

3/4" NCLX-8 T&P Relief Valve

Brand:
Cash-Acme
SKU:
16372-0150
Rating:
(1)
Q&A:
(0)
3/4" NCLX-8 T&P Relief Valve
Magnifying glass
Hover image to zoom
$41.11 each
In Stock
In Stock
Get 10 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Inlet Type
MNPT
Product Highlight: Outlet Type
FNPT
Product Highlight: Pressure Set Point
150 psi
Product Highlight: Max Temp (F)
210°F Max Temp
Product Highlight: Connection Type
Threaded Connection

Description

–
The NCLX T&P Relief Valve incorporates an inert thermal element coating that provides effective isolation from mineral deposits (liming) and galvanic corrosion. The NCLX features include a cast bronze body, brass and stainless steel internal parts, silicone seat disc and stainless steel spring. The NCLX comes standard with a test lever. The valve is completely automatic and reseats after either temperature or pressure relief. The NCLX is available in male inlets and female outlets with several options in shank and element lengths. Every valve is tested for performance prior to shipping to specify and install with confidence!

Cash Acme NCLX Combination Temperature and Pressure Relief Valves are designed for the protection of water heaters and storage tanks and are ideal for all domestic water heater applications.

Application:
Provides temperature and pressure protection for domestic water heater and storage tanks. The 3/4" NCLX-8 model is available for applications where an extended thermal element is required

Approvals and Listings:
CSA Listed to ANSI Z21.22/CSA 4.4
NB listed to ASME Boiler Code Section IV (1/2" sizes are CSA Listed Only)

Specs

–
Size:

3/4"

Connection Type:

Threaded

Inlet Type:

MNPT

Outlet Type:

FNPT

Max Temp (F):

210°F

Pressure Set Point:

150 psi

Lead Free:

Yes

ASME Rating (BTU/HR):

500000

CSA Rating (BTU/HR):

105000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

perfect

Exactly what i needed that i couldnt get locally.
Rob
Connecticut
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy