| Connection Method: | Press |
|---|---|
| Size: | 1/2" |
| Connection Type: | Press x Press |
| Approvals: | AB1953 cUPC |
| Standards Met: | NSF 61 NSF 372 |
| Material: | Brass |
| Lead Free: | Yes |
| Max Pressure (PSI): | 250 (CWP) 150 (WSP) |
| Temperature Range (F): | -20°F to 300°F |
| Brass Alloy: | C46500 |
They are listed for a max pressure of 250psi.
They have a 0-250 degree operating range and a max operating pressure of 250psi.
China
Yes, you can.
Bluefin products are imported from China.
Yes, they are lead free and can be used in potable lines.