Apply to be a TradeMaster!
Main product image of 1/2" NPT BFP V-101 Anti-Siphon Vacuum Breaker, Brass (Lead Free)
Magnifying glass
Hover image to zoom

1/2" NPT BFP V-101 Anti-Siphon Vacuum Breaker, Brass (Lead Free)

Brand:
Cash-Acme
SKU:
17383-0000LF
Rating:
(2)
Q&A:
(0)
1/2" NPT BFP V-101 Anti-Siphon Vacuum Breaker, Brass (Lead Free)
Magnifying glass
Hover image to zoom
$26.48 each
In Stock
In Stock
Get 13 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Lead Free
Yes
Product Highlight: Connection Type
FNPT x FNPT Connection

Description

–
The Cash Acme V-101 Atmosphere Type Vacuum Breaker is designed to prevent polluted water from being siphoned into the potable water supply.

The Cash Acme V-101 is a robust valve with a good flow rate and unusually low pressure drop.

The Cash Acme V-101 is designed to operate in systems having a maximum intermittent water pressure of 125 psi and a maximum operating temperature of 212°F (100°C).

When water from the inlet side flows through the valve, it lifts the free-floating poppet assembly and closes the atmospheric vent. The light weight design of the poppet and the rubber seat prevent leakage as water flows through.

The Cash Acme V-101 is designed with a rugged bronze body. A silicone rubber seat seals tightly against backflow. Sizes available include 1/2", 3/4" and 1" with threaded female connections.

Specs

–
Size:

1/2"

Lead Free:

Yes

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Exactly what needed

Purchased the product and was able to replace the leaky valve and problem solved
Franciscoo
Cathedra City, CA
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service

Needed for my RV and very quick delivery. Thanks for your help.
Jim
Arcadia Fl
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy