Apply to be a TradeMaster!
Main product image of 3/4" NH BFP VB-222 Self-Draining Vacuum Breaker w/ Lock Screw (Lead Free)
Magnifying glass
Hover image to zoom

3/4" NH BFP VB-222 Self-Draining Vacuum Breaker w/ Lock Screw (Lead Free)

Brand:
Cash-Acme
SKU:
19600-0000LF
Rating:
(4)
Q&A:
(1)
3/4" NH BFP VB-222 Self-Draining Vacuum Breaker w/ Lock Screw (Lead Free)
Magnifying glass
Hover image to zoom
$11.25 each
In Stock
In Stock
Get 34 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Lead Free
Yes
Product Highlight: Connection Type
MPT x FPT Connection

Description

–
The VB-222 vacuum breaker valve is designed to prevent dangerous back-siphonage and backflow into a potable water supply system. It automatically self-drains when all attachments are removed completely from the valve’s outlet which protects the valve and faucet from freezing and rupturing in cold weather. Constructed with brass body and adapter, Buna O-ring and seat disc, steel set screw, stainless steel springs and the highest quality molded parts.

Application:

For use around homes, schools, commercial buildings, laboratories or any application involving a removable hose attached to threaded faucets.

Specs

–
Size:

3/4"

Lead Free:

Yes

Connection Type:

MPT x FPT

Connection Method:

Threaded

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-4 of 4 reviews

I would buy the Vacuum Breaker again

These 3/4" NH BFP VB-222 Self-Draining Vacuum Breaker w/ Lock Screw (Lead Free) are hard to find at plumbing supply's and Hardware stores. Great to be able to get at SupplyHouse.com.
plumos
Texas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

#1 Self-Draining Vacuum Breaker

No back flow or water flow period after the hose is turned off.
Allen
Albuquerque, NM
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Had the product I needed and received it in three days

I would use this sight again and again.
bob
Bozeman MT
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would recommend this!!

I bought this because the city did a inpection and said this part was required for outside hose bibs. I just screwed them on with plumbing tape and it stopped one of them from leaking! Great product! Great price! Fast shipping! This saved me a lot of work and a expensive ticket. Thank you!!
Kris The Rookie Plumber
Lincoln Park, MI
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Wondering when to use this (CashAcme VB-222) vs. the CashAcme V-3 ? Is either model better for an outdoor hose bibb?

Asked by Macscruph 4 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hello. The VB-222 automatically self-drains when all attachments are removed completely from the valve’s outlet which protects the valve and faucet from freezing and rupturing in cold weather. The V-3 is equipped with a protruding tip device for manual draining of faucet (after hose removal) which prevents freezing. Both are suitable for outdoor use.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy