Apply to be a TradeMaster!
Main product image of 3/4" NPT VR-801 Vacuum Relief Valve w/ Dust Cover (Lead Free)
Magnifying glass
Hover image to zoom

3/4" NPT VR-801 Vacuum Relief Valve w/ Dust Cover (Lead Free)

Brand:
Cash-Acme
SKU:
22398LF
Rating:
(3)
Q&A:
(0)
3/4" NPT VR-801 Vacuum Relief Valve w/ Dust Cover (Lead Free)
Magnifying glass
Hover image to zoom
$16.99 each
In Stock
In Stock
Get 79 Tue, Oct 13
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Material
Brass

Description

–
The VR-801 Vacuum Relief Valve is designed to protect hot water supply systems and pressure vessels against negative pressure. It is especially well suited for many domestic and commercial systems.

It works by preventing internal vacuum conditions that could result in burned out heaters and/or collapsed storage tanks. Installed on the cold water supply line, the Cash Acme VR-801 closes tightly under pressure and opens at a 1" mercury vacuum. Atmosphere admitted to the system breaks the vacuum, preventing collapse of the storage tank.

Application:

For protection of commercial hot water supply systems and pressure vessels against negative pressure.

Specs

–
Size:

3/4"

Max Inlet Pressure:

200 PSI

Connection Type:

Threaded

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Timely delivery quality products

This is the place to buy your stuff!
Jkamau
Boston
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Operated as expected.

Worked perfect when pressure rose above normal.
Algae
Raleigh, NC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

You did good. Keep it up.
x
x
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy