Apply to be a TradeMaster!
Main product image of 1" EB45 Double Union Threaded Pressure Regulating Valve, 45 PSI (Lead Free)
Magnifying glass
Hover image to zoom

1" EB45 Double Union Threaded Pressure Regulating Valve, 45 PSI (Lead Free)

Brand:
Cash-Acme
SKU:
23156-0045
Rating:
(1)
Q&A:
(1)
1" EB45 Double Union Threaded Pressure Regulating Valve, 45 PSI (Lead Free)
Magnifying glass
Hover image to zoom
23156-0045 has been discontinued
Discontinued June 25, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
1" EB45-DU Double Union Threaded Pressure Regulating Valve, Metal Top (Lead Free)
Brand:
Cash-Acme
SKU:PVA20M-DUTH-60
(2)
Order by today, receive 10 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Material
Bronze
Product Highlight: Max Pressure (PSI)
70 MAX PSI
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Min Pressure (PSI)
10 PSI
Product Highlight: Inlet Type
Union FNPT
Product Highlight: Outlet Type
Union FNPT

Description

–
The EB45 Pressure Regulator features a half cartridge design that offers the performance of a high end, cartridge based valve and the price of a traditional regulator. The valve construction is similar to a traditional regulator in that it retains a separate spring chamber and adjusting screw, but offers the simplicity and maintenance benefits of a cartridge based valve. The EB45 comes factory set at 45 psi but may be adjusted between 10-70 psi.

Application:

Commercial and domestic water applications.

Specs

–
Size:

1"

Max Pressure (PSI):

70

Min Pressure (PSI):

10

Pressure Reg Setting:

45 psi (Factory Set)

Pressure Range:

10 to 70 psi

Connection Type:

Threaded

Outlet Type:

Union FNPT

Inlet Type:

Union FNPT

Material:

Bronze

Max Temp (F):

180°F

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" PVC SCH 40 Male Adapter
SKU: 436-010

Product Reviews

2 out of 1 review
2
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
100%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Affordable but hit and miss

Ive had to replace 3 new ones due to major vibrations and humming.
Caleb
Las Vegas
4 years ago
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does this pressure regulating valve needs to be mounted horizontally? My location affords a vertical mounting.

Asked by HKS 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse.com Team

Since it is spring loaded and doesn't specify orientation, I believe you should be fine mounting it vertically. As per the instruction manual: "Thoroughly flush the system before installing the valve. It is recommended that isolating valves be installed upstream and downstream to ease servicing the valve. Install the valve in an accessible location and orient to correspond with the direction of flow (as indicated by the arrow on the Valve Body – see inset Fig 1). Avoid stressing the valve by ensuring that inlet and outlet pipework are properly supported and aligned."

Was this review helpful to you?