Apply to be a TradeMaster!
Main product image of 3/4" NCLX-5 Domestic T&P Relief Valve, Lead Free
Magnifying glass
Hover image to zoom

3/4" NCLX-5 Domestic T&P Relief Valve, Lead Free

Brand:
Cash-Acme
SKU:
23261-0150
Rating:
(4)
Q&A:
(0)
3/4" NCLX-5 Domestic T&P Relief Valve, Lead Free
Magnifying glass
Hover image to zoom
$29.80 each
In Stock
In Stock
Get 64 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Inlet Type
MNPT
Product Highlight: Outlet Type
FNPT
Product Highlight: Pressure Set Point
150 psi
Product Highlight: Max Temp (F)
210°F Max Temp
Product Highlight: Connection Type
Threaded Connection

Description

–
Please note: Thermostat Length in the Specs box is an approximation. The exact measurement is 3-1/16".

The NCLX incorporates an inert thermal element coating that provides effective isolation from mineral deposits (liming). Cast bronze body with male inlet and female outlet, brass and stainless steel internal parts, silicone seat disc and stainless steel spring. Test lever standard. Temperature relief setting is 210°F (99°C).

Features:
  • Completely automatic and reseats after temperature or pressure relief. Ideal for all domestic water heater applications
  • Incorporates an inert thermal element coating - Provides effective isolation from mineral deposits (liming) and galvanic corrosion
  • 4" Element
  • Approvals - The NCLX valves are certified to ANSI Z21.22 / CSA 4.4 and capacity certified to ASME Boiler Code Section IV (1/2" sizes ANSI / CSA listed only).

Application:

Temperature and pressure protection for domestic water heaters and storage tanks.

Specs

–
Size:

3/4"

Connection Type:

Threaded

Inlet Type:

MNPT

Outlet Type:

FNPT

Max Temp (F):

210°F

Pressure Set Point:

150 psi

Lead Free:

Yes

ASME Rating (BTU/HR):

500000

CSA Rating (BTU/HR):

105000

Thermostat Length:

3"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" NCLX-A Domestic T&P Relief Valve
SKU: 22348-0150
Cash-Acme

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Lead-free replacement for my old relief valve!

Exact replacement for my 2003 relief valve, and I was not aware that the old valve was not lead-free. Thanks, SupplyHouse!
Sailor Harry
Knoxville, TN
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

quick delivery

had the correct part at a good price
Jay
Erie
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great company

I had to replace the T & P valve on my water heater. When I went to order straight from site it was going to take longer than I had so I called to ask if I could send it sooner and a very nice gentleman helped me. I believe his name was Chris. Had it shipped overnight air and it got here in 3 days l
MoMo
Midland Tx
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Came as expected

Fast Delivery
DD
Michigan
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy