The Day Savers – A National Tradesmen Day Contest
Main product image of 3/4" NCLX-5L Domestic T&P Relief Valve
Magnifying glass
Hover image to zoom

3/4" NCLX-5L Domestic T&P Relief Valve

Brand:
Cash-Acme
SKU:
18821-0150
Rating:
(20)
Q&A:
(0)
3/4" NCLX-5L Domestic T&P Relief Valve
Magnifying glass
Hover image to zoom
$20.68 each
In Stock
In Stock
Get 266 Tue, Sep 1
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3/4"
Product Highlight: Inlet Type
MNPT
Product Highlight: Outlet Type
FNPT
Product Highlight: Pressure Set Point
150 psi
Product Highlight: Max Temp (F)
210°F Max Temp
Product Highlight: Connection Type
Threaded Connection

Description

The NCLX incorporates an inert thermal element coating that provides effective isolation from mineral deposits (liming). The NCLX features include a cast bronze body, brass and stainless steel internal parts, silicone seat disc and stainless steel spring. The NCLX comes standard with a test lever. The valve is completely automatic and reseats after either temperature or pressure relief. The NCLX is available in male inlets and female outlets with several options in shank and element lengths.

Application:

Provides temperature and pressure protection for domestic water heater and storage tanks.

Specs

Size:

3/4"

Connection Type:

Threaded

Inlet Type:

MNPT

Outlet Type:

FNPT

Max Temp (F):

210°F

Pressure Set Point:

150 psi

ASME Rating (BTU/HR):

500000

CSA Rating (BTU/HR):

105000

Thermostat Length:

2-1/8"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

3/4" NCLX-5LX Domestic T&P Relief Valve (Male Inlet)
SKU: 19783-0150
Cash-Acme

Product Reviews

4.85 out of 20 reviews
94% would recommend this product
4.85
out of 20 Reviews
94% would recommend this product
WRITE A REVIEW
5 star
90%
4 star
5%
3 star
5%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Could Not Have Been A Better Experience

The relief valve I bought was exactly what I needed to repair my water heater. I couldn't find this specific valve anywhere within a 100-mile radius. SupplyHouse truly came to the rescue, helping us get our water heater back up and running. I can't say enough nice things about the speed with which they shipped the valve and how quickly I received it. I will definitely use them again.
VS

Most Liked Negative Review

Trouble seating.

I've been using this brand for years and have never had issues with them. Installed 2 last week, and 1 dripped after testing, thought I had it stopped and was called back to job 2 days later for a full bucket of water. Had to release it and them tap several times with a rubber mallet to get the valve to seat. Second new valve installed that day popped off when their solar tank went to 210F. Valve refused to re-seat itself and had to replace it.
Showing 1-10 of 20 reviews

Could Not Have Been A Better Experience

The relief valve I bought was exactly what I needed to repair my water heater. I couldn't find this specific valve anywhere within a 100-mile radius. SupplyHouse truly came to the rescue, helping us get our water heater back up and running. I can't say enough nice things about the speed with which they shipped the valve and how quickly I received it. I will definitely use them again.
Rusty Buttons
Beaumont, TX
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Bought As A Spare

This was a direct replacement for the relief on my hot water heater. I manually cycle the valve every year prior to draining the tank of the heater and I needed the spare in case the old doesn't re-seat after cycling.
Scott
Kingsbury, NY
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Does what you would expect

The only problem I've had with these valves is that some tend to weep after a year or two. Seems to depend on the water and how often it is tested.
Alrec
SE Michigan
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product, make sure you measure your water heater!

This product worked very well, just a tattoo short for my water heater, but worked out in the end.
Nick H
Indy
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service

Ordered one day received the next at the right price, excellent
Stan
Pennsylvania
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Trouble seating.

I've been using this brand for years and have never had issues with them. Installed 2 last week, and 1 dripped after testing, thought I had it stopped and was called back to job 2 days later for a full bucket of water. Had to release it and them tap several times with a rubber mallet to get the valve to seat. Second new valve installed that day popped off when their solar tank went to 210F. Valve refused to re-seat itself and had to replace it.
Sailorboy
Grand Junction, CO
2 years ago
Was this review helpful to you?

yes I would buy it again

have nothing bad to say about it
camp maintenance
reading mi
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great working with Supply House

Just what we needed at the right price and very prompt delivery.
DB
Andalusia, Al
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Like charm!!

Was testing heater and found the relief valve would not open and discharge under manual relief. Was able to order correct replacement and return and install, super quick and easy!!
Daddy Ben
San Diego
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supply House is the best!

Fast shipping, right product with proper description.
Stu
Wyoming
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy