Apply to be a TradeMaster!
Main product image of 3/4" FWL-2 Pressure Relief Valve, Lead Free (150 PSI)
Magnifying glass
Hover image to zoom

3/4" FWL-2 Pressure Relief Valve, Lead Free (150 PSI)

Brand:
Cash-Acme
SKU:
23343-0150
Rating:
(0)
Q&A:
(0)
3/4" FWL-2 Pressure Relief Valve, Lead Free (150 PSI)
Magnifying glass
Hover image to zoom
23343-0150 has been discontinued
Discontinued August 26, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
3/4" FWL-2F Pressure Relief Valve, Lead Free (150 PSI)
Brand:
Cash-Acme
SKU:24799-0150
(1)
Order by today, receive 595 by Wednesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Size
3/4"
Product Highlight: Pressure Set Point
150 psi
Product Highlight: Connection Type
Male Threaded, Female Threaded Connection
Product Highlight: Material
Bronze (Body)

Description

The Cash Acme FWL-2 is a pressure only safety relief valve designed specifically for the protection of hot water supply systems where over-pressure conditions are likely to occur as a result of thermal expansion. Completely automatic, the FWL-2 reseats after pressure relief. The valve may be installed directly on the tank or in a tee and is appropriate for either side (hot or cold) of the water heater.

Specs

Size:

3/4"

Pressure Set Point:

150 psi

Connection Type:

Male Threaded

Female Threaded

Material:

Bronze (Body)

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm