Apply to be a TradeMaster!
Main product image of HG145, 3/8" Compression Thermostatic Mixing Valve, w/ Tee & Elbow (Lead Free)
Magnifying glass
Hover image to zoom

HG145, 3/8" Compression Thermostatic Mixing Valve, w/ Tee & Elbow (Lead Free)

Brand:
Cash-Acme
SKU:
24525
Rating:
(0)
Q&A:
(0)
HG145, 3/8" Compression Thermostatic Mixing Valve, w/ Tee & Elbow (Lead Free)
Magnifying glass
Hover image to zoom
$104.27 each
In Stock
In Stock
Get 2 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Compression x Compression Connection
Product Highlight: Size
3/8"
Product Highlight: Temperature Range (F)
95°F - 118°F
Product Highlight: Material
Bronze (Body)
Product Highlight: Body Pattern
3-Way
Product Highlight: Max Pressure (PSI)
230 MAX PSI

Description

–
The HG145 is a point-of-use thermostatic mixing valve designed to assist in the prevention of scalding. Superior, fast acting thermostatic element provides stable operation at flow rates as low as 0.34gpm (1.3 l/min) or as high as 5.8gpm (22 l/min). The Heatguard® valve also reduces the outlet flow to a trickle in the event of cold water supply failure. Inlet connections are typical supply line 3/8" compression for 3/8" OD tube. Inlet strainer screens help prevent the valve from being clogged with dirt or debris. A mounting clamp allows the user to securely fasten to the wall. The valve is supplied standard with check valves at hot and cold water inlets. Compact design easily fits under or behind a single basin. Adj. outlet temperature range: 95-118°F (35-48°C)

Application:
Intended for under sink installations to provide safe outlet water temperature; ideal for individual faucets and electronic faucets.

Specs

–
Size:

3/8"

Material:

Bronze (Body)

Connection Method:

Compression

Connection Type:

Compression x Compression

Body Pattern:

3-Way

Max Pressure (PSI):

230

Temperature Range (F):

95°F - 118°F

Lead Free:

Yes

Standards Met:

ASSE 1070

Application:

Point of Use

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy