Apply to be a TradeMaster!
Main product image of 3/4" TankBooster Pro Temperature Gauge
Magnifying glass
Hover image to zoom

3/4" TankBooster Pro Temperature Gauge

Brand:
Cash-Acme
SKU:
25376-CASH-ACME
Rating:
(7)
Q&A:
(1)
3/4" TankBooster Pro Temperature Gauge
Magnifying glass
Hover image to zoom
$42.48 each
BOX UP & SAVE 12%
$449.16 box of 12
$37.43 each
In Stock
In Stock
Get 9 Fri, Nov 20
Order by today, receive Friday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (F)
200°F Max Temp
Product Highlight: Max Pressure (PSI)
230 MAX PSI

Description

–
The Cash Acme® Temperature Gauge Accessory is used to measure the mixed water outlet temperature from a Heatguard® Thermostatic Mixing Valve. Use of the gauge allows for visual verification of tempered water outlet temperature and is inspector friendly. A loose nut connection makes for quick and easy installation, and is ideal for new installations or as an addition to an existing line. The Temperature Gauge Accessory offers a robust, low complexity construction, superior reliability and improved user safety.

Specs

–
Product Type:

Temperature Gauge

Max Pressure (PSI):

230

Max Temp (F):

200°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" x Close Brass Nipple (Lead Free)
SKU: BRN075
Bluefin

Product Reviews

4.43 out of 7 reviews
86% would recommend this product
4.43
out of 7 Reviews
86% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
0%
3 star
0%
2 star
0%
1 star
14%
WRITE A REVIEW
Showing 1-7 of 7 reviews

I wowuld buy from this company again as the need arises.

The product fit well, took about 5 minutes to install it in line.
ODO
Spring, TX
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

In-line Water Thermometer

The product arrived the day after I ordered it and was exactly as expected. It was easy to install and its indicated temperature matched exactly to indicated temp on my grilling thermometer. The actual thermometer can be slipped out of the in-line fitting for easy reading. Couldn't be more satisfied.
Etexer
San Marcos, TX
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Water temp

Needed this to monitor the water temp only to find out that the water was a good 30 degrees cooler than the setting. Now we are not running out of hot water anymore after making adjustments.
Dan C
Chattanooga Tn
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good people to deal with

Great selection of some hard to find items, very fast service, and best of all, they don't charge an arm and a leg for shipping. I highly recommend these folks.
Maek
Hernando, FL
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

NOT a standard hose thread.

For those of you looking at this product NOT to connect to a "Heatguard® Thermostatic Mixing Valve", the threading is NPT (National Pipe Taper) NOT GHT (Garden Hose Threads). So if you are thinking of connecting this to a standard hose line, then you will need the following two adapters: 1 - 3/4" GHT female -> 1" NPT male 2 - 1" NPT female -> 3/4" GHT male Hope this helps someone!
PwrSrg
Chicago, IL
7 years ago
Was this review helpful to you?

Yes

Cool temperature gauge
Kev
Los Angeles
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Manufacturing defects

Two of three temperature gauges were defective (i.e., broken internals)...Company responded promptly to solve all problems.
WW
Jacksonville, FL
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: for the 3/4" TankBooster Pro Temperature Gauge, I'm looking for two fittings to connect it on either end to 3/8" o.d. copper tubing: 1) a female 3/4" NPT to 3/8" compression fitting 2) a male 3/4" NPT to 3/8" compression fitting Do you have these connectors also? Thanks, Jay Dean USF Tampa FL

Asked by Jay 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Jay. We have the male version of the fitting (C74-067LF), however we do not have a female adapter in 3/4". If you'd like, you can use a reducer coupling off of the tankbooster (BRC075-050) and then use a 1/2" male adapter from there (BCM038-050).

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy