Apply to be a TradeMaster!
Main product image of 3/4" NPT Hot and Cold Isolation Valve Tankless Water Heater Kit w/ FWL-2 Pressure Only Relief Valve
Magnifying glass
Hover image to zoom

3/4" NPT Hot and Cold Isolation Valve Tankless Water Heater Kit w/ FWL-2 Pressure Only Relief Valve

Brand:
Cash-Acme
SKU:
25760-CASH-ACME
Rating:
(0)
Q&A:
(0)
3/4" NPT Hot and Cold Isolation Valve Tankless Water Heater Kit w/ FWL-2 Pressure Only Relief Valve
Magnifying glass
Hover image to zoom
$161.95 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
FNPT Connection
Product Highlight: Material
Brass (Body)
Product Highlight: Max Pressure (PSI)
200 MAX PSI
Product Highlight: Max Temp (F)
200°F Max Temp
Product Highlight: Lead Free
Yes

Description

–
Cash Acme’s Tankless Water Heater Kit makes tankless water heater installs quick and easy. The kit includes a hot water shut off valve, a cold water shut off valve, and a pressure relief valve

Features:
  • Quick and easy installation
  • Compact design works in a variety of situations, including tight spaces
  • Pressure relief valve included with every kit rated to 150 psi/ 200,000 BTU
  • Pressure relief valve fitting for use with pipe covers and recessed boxes for greater end user safety
  • Relocation adapter available, allowing the pressure relief valve to be rotated 360° for installation in recessed boxes or other tight spaces
  • Color code steel plated handles for easy identification of hot and cold valves
  • Large drain port outlets available for easy system cleaning & flushing

Specifications:
  • Maximum Inlet Pressure: 200 psi
  • Maximum Temperature: 200°F (93°C)
  • Service: Potable Water
  • Relief Pressure:150 psi
  • Ball Valve Connections: 3/4"
  • Body: Lead Free Brass – CW510L
  • Ball: T.E.A Coated Brass – CW510L
  • Seat: PTFE
  • Stem O-Ring: Lead Free Brass – CW510L
  • Packing: PTFE
  • Stem O-Ring: Viton
  • Packing Gland Brass – CW614N
  • Handle Steel – Geomet Plated
  • Handle Nut Steel – Geomet Plated
  • Union Washer: EPDM
  • Tail Piece: Lead Free Brass – CW510L
  • Union Nut: Brass – CW617N
  • Tether: PVC
  • Cap: Lead Free Brass – CW510L
  • Flat Washer: Buna-N

Specs

–
Size:

3/4"

Connection Type:

FNPT

Connection Method:

Threaded

Material:

Brass (Body)

Max Pressure (PSI):

200

Max Temp (F):

200°F

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy