Apply to be a TradeMaster!
Main product image of 1" EB45 Double Union Sweat Pressure Regulating Valve, 60 PSI (Lead Free)
Magnifying glass
Hover image to zoom

1" EB45 Double Union Sweat Pressure Regulating Valve, 60 PSI (Lead Free)

Brand:
Cash-Acme
SKU:
25902-0060
Rating:
(0)
Q&A:
(0)
1" EB45 Double Union Sweat Pressure Regulating Valve, 60 PSI (Lead Free)
Magnifying glass
Hover image to zoom
25902-0060 has been discontinued
Discontinued April 28, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
1" EB45 Double Union Sweat Pressure Regulating Valve, Metal Top (Lead Free)
Brand:
Cash-Acme
SKU:PVA20M-DUSW-60
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Material
Bronze
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Inlet Type
Union Sweat
Product Highlight: Outlet Type
Union Sweat
Product Highlight: Size
1"
Product Highlight: Max Temp (F)
180°F Max Temp

Description

–
The EB45 Pressure Regulator features a half cartridge design that offers the performance of a high end, cartridge based valve and the price of a traditional regulator. The valve construction is similar to a traditional regulator in that it retains a separate spring chamber and adjusting screw, but offers the simplicity and maintenance benefits of a cartridge based valve. The EB45 comes factory set at 45 psi but may be adjusted between 10-70 psi.

Application:

Commercial and domestic water applications.

Specs

–
Size:

1"

Pressure Reg Setting:

60 psi (Factory Set)

Connection Type:

Sweat

Inlet Type:

Union Sweat

Outlet Type:

Union Sweat

Material:

Bronze

Max Temp (F):

180°F

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm