Apply to be a TradeMaster!
Main product image of 1" BF1 Dual Check Backflow Preventer, Union FNPT Inlet and Outlet (Lead Free)
Magnifying glass
Hover image to zoom

1" BF1 Dual Check Backflow Preventer, Union FNPT Inlet and Outlet (Lead Free)

Brand:
Cash-Acme
SKU:
BF10101
Rating:
(2)
Q&A:
(1)
1" BF1 Dual Check Backflow Preventer, Union FNPT Inlet and Outlet (Lead Free)
Magnifying glass
Hover image to zoom
$40.60 each
In Stock
In Stock
Get 23 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Lead Free
Yes
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Max Temp (F)
140°F Max Temp

Description

–
The Cash Acme BF series dual check valve prevents polluted water from entering the potable water supply system by preventing the reverse flow of water into supply lines, and is constructed of a cast bronze body and brass union inlet connection. The Cash Acme BF Series is the first ASSE 1024 Dual Check Valve Series to incorporate push-to-connect inlets and outlets.

Features
  • Prevents polluted water from entering the potable water supply system
  • Prevents the reverse flow of water into supply lines
  • Straight through design to minimize pressure drop
  • May be installed horizontally or vertically
  • Available in lead free applications
  • Applications: Intended for use with continuous or intermittent applications on water supply lines.

Specifications
  • Maximum temperature 140°F (60°C)
  • Maximum pressure 175 psi
  • Service Water

Specs

–
Size:

1"

Max Pressure (PSI):

175

Lead Free:

Yes

Application:

Water

Max Temp (F):

140°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" Full Port Threaded Ball Valve (Lead Free)
SKU: BVT100
Bluefin

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

ITEM WAS AS ADVERTIZED AND SHIPPING WAS VERY FAST.

Put item on underground sprinkler line. Fit good and was easy to install. Very fast shipping. Would buy again when needed.
elkman
Bitterroot valley, Montana
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best one available.

This backflow preventer is a similar design quality to the "name brand" that worked for 25 years without an issue. Much better than the new design of lesser quality and strength available in big box stores.
Sparky
South Dakota
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does your BF10101 dual check valve back flow preventer have 1" female pipe threads in one end and 1" female pipe threads in a union on the opposite end? Or will I need to also purchase a 1" brass union?

Asked by Mark 4 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Mark. This check valve has a 1" FNPT inlet with a union & a 1" FNPT outlet without a union.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy