Apply to be a TradeMaster!
Main product image of 1/8" Windsor One-Pipe Steam Thermostatic Radiator Valve w/ Built-In Vacuum Breaker & Maid-O-Mist Air Vent (Satin Nickel)
Magnifying glass
Hover image to zoom

1/8" Windsor One-Pipe Steam Thermostatic Radiator Valve w/ Built-In Vacuum Breaker & Maid-O-Mist Air Vent (Satin Nickel)

Brand:
Castrads
SKU:
WIN-TRV-1223-SN
Rating:
(1)
Q&A:
(0)
1/8" Windsor One-Pipe Steam Thermostatic Radiator Valve w/ Built-In Vacuum Breaker & Maid-O-Mist Air Vent (Satin Nickel)
Magnifying glass
Hover image to zoom
$123.25 each
In Stock
In Stock
Get 209 Mon, Nov 23 - Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/8"
Product Highlight: Connection Type
NPT Connection
Product Highlight: Connection Size
1/8" Connection
Product Highlight: Finish
Satin Nickel
Product Highlight: Material
Brass

Description

–
Features
  • Compatible with any one-pipe steam radiator
  • Maid-O-Mist Air Vent included in the box
  • Available in four finishes

Specs

–
Application:

Heating

Connection Type:

NPT

Connection Size:

1/8"

Finish:

Satin Nickel

Product Type:

Thermostatic Radiator Valve

Weight (lbs):

1.32 lbs

Material:

Brass

Connection Method:

Threaded

Dimensions:

6.7"H x 5.6"W x 2.2"L

Size:

1/8"

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Excellent for fine-tuning a single-pipe steam system

I'm the owner of a two-story century home with an original single-pipe steam system. While it's a powerful system and easy to work with, I was having trouble balancing the heat on very cold days. Due to relatively poor insulation on the first floor compared to the second, I was sending steam up to my already-boiling second floor just to keep up with heating demand on the first. I first tried downsizing to a gorton #4, but even that was sending up too much heat. Rather than resorting to the old-school NYC solution of cracking a window, I decided on a Thermostatic Radiator Valve to give me true zone control. This version from Castrads is the easy winner for the tinkering homeowner. I appreciated that all the components you need come in the box ready to assemble. All I needed to do was wrap the threads in Teflon tape and screw in the parts. Boom, now when the room is cold heat comes up, and when the room is warm, little to none. My only critique is the threads on the thermostat that serve as your temp control could be better marked. With the tiny threads, it's difficult to see exactly how far it's screwed in. Not a big issue as it's easy to just open/close it further until the radiator maintains a comfortable temp. I expect this to pay for itself long-term, as my boiler should now run slightly shorter cycles and send more of the heat where it's actually needed.
Bill
NJ
9 months ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy