Apply to be a TradeMaster!
Main product image of 1/8" Windsor One-Pipe Steam Thermostatic Radiator Valve w/ Built-In Vacuum Breaker & Maid-O-Mist Air Vent (Unlacquered Brass)
Magnifying glass
Hover image to zoom

1/8" Windsor One-Pipe Steam Thermostatic Radiator Valve w/ Built-In Vacuum Breaker & Maid-O-Mist Air Vent (Unlacquered Brass)

Brand:
Castrads
SKU:
WIN-TRV-1223-UB
Rating:
(0)
Q&A:
(0)
1/8" Windsor One-Pipe Steam Thermostatic Radiator Valve w/ Built-In Vacuum Breaker & Maid-O-Mist Air Vent (Unlacquered Brass)
Magnifying glass
Hover image to zoom
$123.25 each
In Stock
In Stock
Get 282 Mon, Nov 23 - Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/8"
Product Highlight: Connection Type
NPT Connection
Product Highlight: Finish
Unlacquered Brass
Product Highlight: Material
Brass
Product Highlight: Connection Size
1/8" Connection

Description

–
Features
  • Compatible with any one-pipe steam radiator
  • Maid-O-Mist Air Vent included in the box
  • Available in four finishes

Specs

–
Connection Type:

NPT

Finish:

Unlacquered Brass

Size:

1/8"

Material:

Brass

Application:

Heating

Connection Method:

Threaded

Weight (lbs):

1.32 lbs

Dimensions:

6.7"H x 5.6"W x 2.2"L

Connection Size:

1/8"

Product Type:

Thermostatic Radiator Valve

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy