Apply to be a TradeMaster!
Main product image of 7-7/8"-8-1/8" Two Handle Wallmount Kitchen Faucet, 12" Tube Spout, 0047-UA3
Magnifying glass
Hover image to zoom

7-7/8"-8-1/8" Two Handle Wallmount Kitchen Faucet, 12" Tube Spout, 0047-UA3

SKU:
0047-UA3
Rating:
(0)
Q&A:
(0)
7-7/8"-8-1/8" Two Handle Wallmount Kitchen Faucet, 12" Tube Spout, 0047-UA3
Magnifying glass
Hover image to zoom
$118.74 each
In Stock
In Stock
Get 1 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
IPS / NPT Connection
Product Highlight: Installation Type
Wall Mount
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Finish
Chrome
Product Highlight: Handle Style
Canopy

Description

–
Features:
  • Two Handle Wallmount Kitchen Faucet
  • 12" Reach Tube Swivel Spout
  • Quick-Pression Quarter-Turn Stems, Replaceable Seats
  • 2-Hole 7-7/8" to 8-1/8" Installation
  • 1.5 GPM Flow Rate

Specs

–
Approvals:

ASME A112.18.1 / CSA B125.1

NSF/ANSI 61

Lead Free

Connection Type:

IPS / NPT

Flow Rate (GPM):

1.5

Spout Reach:

12"

Installation Type:

Wall Mount

Valve Type:

Compression

Connection Size:

1/2"

Type:

Manual

Finish:

Chrome

Number of Holes:

2

Handle Style:

Canopy

Product Type:

Kitchen Faucet

Finish Family:

Chrome

Number of Handles:

2

Application:

Commercial

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy