This item is a 0.5 GPM Two Handle Wallmount Laboratory Faucet w/ 5-1/2" Spout (Chrome), 0047-ULE20 manufactured by Central Brass.
| Finish: | Chrome |
|---|---|
| ADA: | Yes |
| Installation Type: | Wall Mount |
| Number of Holes: | 2 |
| Number of Handles: | 2 |
| Approvals: | ADA / ICC A117.1 Lead Free |
| Warranty: | 10 Year Limited |
| Type: | Manual |
| Connection Size: | 1/2" |
| Handle Style: | Lever |
| Application: | Commercial |
| Flow Rate (GPM): | 0.5 |
| Product Type: | Laboratory Faucet |
| Connection Type: | IPS / NPT |