Apply to be a TradeMaster!
Main product image of 7-7/8"-8-1/8" Reach Tube Swivel Spout, Two Canopy Handle Wallmount Kitchen Faucet, 6" Tube Spout, 0048-UA
Magnifying glass
Hover image to zoom

7-7/8"-8-1/8" Reach Tube Swivel Spout, Two Canopy Handle Wallmount Kitchen Faucet, 6" Tube Spout, 0048-UA

SKU:
0048-UA
Rating:
(0)
Q&A:
(0)
7-7/8"-8-1/8" Reach Tube Swivel Spout, Two Canopy Handle Wallmount Kitchen Faucet, 6" Tube Spout, 0048-UA
Magnifying glass
Hover image to zoom
$109.99 each
In Stock
In Stock
Get 6 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Canopy
Product Highlight: Finish
Chrome
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Mount
Wall Mount

Description

–
Features:
  • Two Handle Wallmount Kitchen Faucet
  • 6" Reach Tube Swivel Spout
  • Quick-Pression Quarter-Turn Stems, Replaceable Seats
  • 2-Hole 7-7/8" to 8-1/8" Installation
  • Brass Soap Dish
  • 1.5 GPM Flow Rate

Specs

–
Handle Style:

Canopy

Flow Rate (GPM):

1.5

Connection Method:

Threaded

Spout Reach:

6"

Type:

Manual

Finish:

Chrome

Connection Size:

1/2"

Mount:

Wall Mount

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy