Apply to be a TradeMaster!
Main product image of Two-Handle Cast Brass Bar/Laundry Faucet, 1.5 GPM (Chrome), 0084-EL17
Magnifying glass
Hover image to zoom

Two-Handle Cast Brass Bar/Laundry Faucet, 1.5 GPM (Chrome), 0084-EL17

SKU:
0084-EL17
Rating:
(0)
Q&A:
(0)
Two-Handle Cast Brass Bar/Laundry Faucet, 1.5 GPM (Chrome), 0084-EL17
Magnifying glass
Hover image to zoom
$110.11 each
In Stock
In Stock
Get 1 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Finish
Chrome

Description

–
  • 4-3/32" Reach Gooseneck Rigid/Swivel Spout
  • 2 or 3-Hole 4" Installation
  • 0.5 GPM Flow Rate

Specs

–
Flow Rate (GPM):

0.5

Connection Size:

1/2"

Type:

Manual

Product Type:

Laundry Faucet

Faucet Holes:

3

2

Finish:

Chrome

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy