| Handle Style: | Canopy |
|---|---|
| Faucet Configuration: | Centerset |
| Max Deck Thickness: | 1.13" |
| Number of Handles: | 2 |
| Installation Type: | Deck Mount |
| Spout Reach: | 6" |
| Connection Type: | NPSM |
| Finish Family: | Chrome |
| Number of Holes: | 2 3 |
| Approvals: | Lead Free |
| Warranty: | 10 Year Limited |
| Material: | Brass |
| Finish: | Chrome |
| Product Type: | Laundry / Utility Faucet |
| Application: | Commercial |
| Connection Size: | 1/2" |
| Type: | Manual |