Apply to be a TradeMaster!
Main product image of 1.5 GPM Slow-Close Two Handle Cast Brass Bar/Laundry Faucet (Chrome), 0084-N217
Magnifying glass
Hover image to zoom

1.5 GPM Slow-Close Two Handle Cast Brass Bar/Laundry Faucet (Chrome), 0084-N217

SKU:
0084-N217
Rating:
(0)
Q&A:
(0)
1.5 GPM Slow-Close Two Handle Cast Brass Bar/Laundry Faucet (Chrome), 0084-N217
Magnifying glass
Hover image to zoom
$96.72 each
In Stock
In Stock
Get 2 Mon, Nov 9
Order by 6PM, receive Monday

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Material
Brass

Description

–

This item is a 1.5 GPM Slow-Close Two Handle Cast Brass Bar/Laundry Faucet (Chrome), 0084-N217 manufactured by Central Brass.

  • Slow-Close Two Handle Cast Brass Bar/Laundry Faucet
  • 4-1/8" Reach Gooseneck Rigid/Swivel Spout
  • 2 or 3-Hole 4" Installation
  • 1.5 GPM Flow Rate
  • Metering Cartridge With 0 to 30 Seconds Timing Adjustment On Handles

Specs

–
Finish:

Chrome

Material:

Brass

Product Type:

Faucet

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy