Apply to be a TradeMaster!
Main product image of 4" Two Handle Shell Type Bar/Laundry Faucet, 0094-H
Magnifying glass
Hover image to zoom

4" Two Handle Shell Type Bar/Laundry Faucet, 0094-H

SKU:
0094-H
Rating:
(0)
Q&A:
(0)
4" Two Handle Shell Type Bar/Laundry Faucet, 0094-H
Magnifying glass
Hover image to zoom
$72.02 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Deck
Product Highlight: Finish
Chrome
Product Highlight: Handle Style
Tear Drop
Product Highlight: Connection Size
3/8" Connection

Description

–
Features:
  • Two Handle Shell Type Bar/Laundry Faucet
  • 6" Reach Tube Swivel Spout, Hose Thread
  • 2 or 3-Hole 4" Installation

Specs

–
Type:

Manual

Connection Method:

Compression

Mount:

Deck

Finish:

Chrome

Handle Style:

Tear Drop

Connection Size:

3/8"

Flow Rate (GPM):

1.5

Spout Reach:

5.12"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy