| Faucet Configuration: | Two-Hole |
|---|---|
| Approvals: | NSF/ANSI 61 Lead Free ASME A112.18.1 / CSA B125.1 |
| Application: | Commercial |
| Type: | Manual |
| Connection Size: | 1/2" |
| Max Deck Thickness: | 1.13" |
| Finish: | Chrome |
| Number of Handles: | 2 |
| Handle Style: | Canopy |
| Product Type: | Kitchen Faucet |
| Spout Reach: | 8" |
| Connection Type: | NPSM |
| Warranty: | 10 Year Limited |
| Finish Family: | Chrome |
| Flow Rate (GPM): | 1.5 |
| Material: | Brass |
| Installation Type: | Deck Mount |
Be the first to write a review.