This item is a 1.5 GPM Two Handle Wallmount Faucet w/ 6" Swivel Spout (Chrome), 0184-LE0 manufactured by Central Brass.
| Flow Rate (GPM): | 1.5 |
|---|---|
| Installation Type: | Wall Mount |
| Approvals: | Lead Free ADA / ICC A117.1 ASME A112.18.1 / CSA B125.1 NSF/ANSI 61 |
| Product Type: | Kitchen Faucet |
| Material: | Brass |
| Number of Holes: | 2 |
| ADA: | Yes |
| Warranty: | 10 Year Limited |
| Application: | Commercial |
| Finish: | Chrome |
| Connection Size: | 1/2" |
| Connection Type: | IPS / NPT |
| Number of Handles: | 2 |
| Handle Style: | Lever |
| Type: | Manual |